1549 - Super-Safewy Conn Nema 6-15 15A/250V

Woodhead

  • $30.65 (Each)
  • $30.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1549
Manufacturer
Woodhead
Manufacturer's Part Number
1549
Description
Super-Safewy Conn Nema 6-15 15A/250V
Super-Safeway® Connector, 2 Pole/3 Wire, Nema 6-15, 250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788703035 / 00786788703035
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.65 (Each)
Resources
Images
 
 
1549 - Large Image
 
1549 - Large Image
Attachments
 
 
1549 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
50
Poles
2
Voltage Rating
250V
Descriptions
Product Type
3UPER-Safeway Conn Nema 6-15 15A/250V
extra long description
WOOD 1549 3UPER-SAFEWAY CONN NEMA 6
Description
SUPER-SAFEWY CONN NEMA 6-15 15A/250V
Long Description
Super-Safeway® Connector, 2 Pole/3 Wire, NEMA 6-15, 250V
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
1549
GTIN
00786788703035
UPC
786788703035
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat