18445 - Rhino 3/4" White Vinyl

Dymo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18445
Manufacturer
Dymo
Manufacturer's Part Number
784-18445
Description
Rhino 3/4" White Vinyl
Vinyl Label, White, Black Legend Color, 18 FT Length, 3/4 In Width, 178 MM Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121600 - Labels
UPC/GTIN
071701184450 / 00071701184450
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
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
Vinyl
Material, Color, and Finish
Background Color
White
Legend Color
Black
Backing Material
Vinyl
Dimensions and Weight
Length
18 ft
Width
3/4 in
Thickness
178 mm
Descriptions
Product Type
Vinyl Label
Long Description
Vinyl Label, White, Black Legend Color, 18 ft Length, 3/4 in Width, 178 mm Thickness
Features
DYMO Industrial labels are tough– jobsite tested and UL recognized. Labels won’t smear or fade and are built with industrial-strength adhesives to resist moisture, UV light and extreme temperatures. Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, DYMO Industrial labels have you covered. DYMO Industrial labels are designed to work exclusively with Rhino printers and to perform on a variety of surfaces.
Short Description
3/4" White Vinyl Label, Black Legend, Vinyl, 18 ft L
Special Features
Industrial-Strength Tear-Proof Adhesive Resists Moisture, Extreme Temperatures
extra long description
PERMANENT ACRYLIC ADHESIVE TYPE; VINYL MATERIAL; 18 FOOT; 3/4 INCH; INDOOR, OUTDOOR, ASSETS AND BARCODING, WIRE AND CABLE, NETWORK COMPONENT APPLICATION; 178 MICROMETER THICKNESS; WHITE BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; ROHS COMPLIANT; CONSTRUCTIONAL FEATURE MOISTURE, CHEMICAL AND UV RESISTANT; USED ON RHINO 6000 DYNAMOMETER; APPLICABLE STANDARD UL 969, ANSI, ISO, OSHA
Description
RHINO 3/4" WHITE VINYL
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Used On Rhino 6000 Dynamometer; Applicable Standard UL 969, ANSI, OSHA, ISO
Additional Information
Standards Met
RoHS Compliant;UL Listed 969;ANSI;OSHA
package quantity
1 CT;5 PK
Adhesive Material
Acrylic
Text/Graphic
Graphic
Graphic Color
BLACK
Printer Type
THERMAL TRANSFER
Manufacturer Information
sub brand
DYMO
Brand
Newell (Dymo)
Manufacturers Part Number
784-18445
GTIN
00071701184450
UPC
071701184450
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Permanent Acrylic Adhesive
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Application
Indoor;Outdoor;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18445.
Jump To:

Similar Items

Similar items are close alternatives to 18445, though they may not be 100% alike.

Indoor/Outdoor Vinyl Label 0.75 In W X 21 FT L Black On White M Series
  • Our Part #: M21750595WT
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: M21-750-595-WT
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.46) ·
M21750595WT - Brady Worldwide, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$36.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat