ECNR200 - 200A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Edison

  • $181.54 (Each)
  • $181.54 (Each)

In-Stock: 2 available locally (Corsicana, TX) ( change location)
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
ECNR200
Manufacturer
Edison
Manufacturer's Part Number
ECNR200
Description
200A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Power Fuse, Class RK5 Type; 7.13 Inch; Ul, Csa C22.2, Ce Approval; 250 Vac, 125 VDC Voltage Rating; 1.56 Inch Diameter; 200 Kiloampere (Symmetrical) Interrupting Rating; 200 Ampere Current Rating; Blade Terminal Type
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634507482 / 00782634507482
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.54 (Each)
Stock Availability
Corsicana
2 (Check another store)
DFW RDC
8
All Stores
1,222
Resources
Images
 
 
ECNR200 - Large Image
 
ECNR200 - Large Image
Attachments
 
 
ECNR200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Current Rating
200 AMPERE
Interrupting Rating
200 KILOAMPERE (SYMMETRICAL)
Terminal Type
Blade
Voltage Rating
250 VAC, 125 VDC
Dimensions and Weight
Diameter
1.56 INCH
Length
7.13 INCH
Descriptions
Additional Information
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating
Commodity Description
DUAL ELEMENT FUSES
Extra Long Description
CLASS RK5 TYPE; 7.13 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 1.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 200 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL
Long Description
POWER FUSE, CLASS RK5 TYPE; 7.13 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 1.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 200 AMPERE CURRENT RATING; BLADE TERMINAL TYPE
Product Type
Power Fuse
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
ECNR200
Model
ECNR
GTIN
00782634507482
UPC
782634507482
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,222

Location search:
These alternate items can be purchased instead of ECNR200.
Jump To:

Similar Items

Similar items are close alternatives to ECNR200, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat