ECNR5 - 5A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton

  • $30.82 (Each)
  • $30.82 (Each)

  • $308.20 (Per 10)
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
ECNR5
Manufacturer
Eaton
Manufacturer's Part Number
ECNR5
Description
5A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Power Fuse, Class RK5 Type; 2 Inch; Ul, Csa C22.2, Ce Approval; 250 Vac, 125 VDC Voltage Rating; 0.56 Inch Diameter; 200 Kiloampere (Symmetrical) Interrupting Rating; 5 Ampere Current Rating; Ferrule Terminal Type
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634507222 / 00782634507222
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.82 (Each)
Standard Packaging
$308.20 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
725
Resources
Images
 
 
ECNR5 - Large Image
 
ECNR5 - Large Image
Attachments
 
 
ECNR5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 725

Location search:
These alternate items can be purchased instead of ECNR5.
Jump To:

Similar Items

Similar items are close alternatives to ECNR5, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 5 A, 250 V Ac;125 V DC, Fer...
  • MFR Part #: FLNR005
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.67) ·
FLNR5 - Littelfuse

Check local availability

Total Availability: In Stock

Book Price

$18.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat