EDCC5 - 5A 600V TD Class CC Low Peak Fuse

Eaton

  • $75.14 (Each)
  • $75.14 (Each)

  • $751.40 (Per 10)

In-Stock: 4 available locally (Galena Park, TX) ( change location)
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
EDCC5
Manufacturer
Eaton
Manufacturer's Part Number
EDCC5
Description
5A 600V TD Class CC Low Peak Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 5 A, Class CC, 200 Kaic, Standard, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634808176 / 00782634808176
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.14 (Each)
Standard Packaging
$751.40 (Per 10)
Stock Availability
Galena Park
4 (Check another store)
Deer Park
2,988
All Stores
3,344
Resources
Images
 
 
EDCC5 - Small Image
 
EDCC5 - Large Image
Attachments
 
 
EDCC5 - Specification Sheet
Other Links
 
 
EDCC5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
5
Interrupt Rating
200
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Height
0.41
Length
1.5
Width
0.41
Descriptions
Extra Long Description
EFSE EDCC5 600V CLASS CC TIME-DELAY
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Long Description
Eaton Edison EDCC fuse, Non-indicating, 5 A, Class CC, 200 kAIC, Standard, 600 V, 300 Vdc
Product Type
600V Class CC Time-Delay
Special Features
Non-Indicating
Additional Information
Fuse Class
Class CC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDCC5
GTIN
00782634808176
UPC
782634808176
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Availability
Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
Standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EDCC5.
Jump To:

Similar Items

Similar items are close alternatives to EDCC5, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat