GMA1A - 1A 250V Fa Glass Fuse

Edison Fuses

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
GMA1A
Manufacturer
Edison Fuses
Manufacturer's Part Number
GMA-1A
Description
1A 250V Fa Glass Fuse
Gma 1A Buss Fuse
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712716642
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GMA1A - Small Image
 
GMA1A - Large Image
Attachments
 
 
GMA1A - Specification Sheet
Features
Current Rating
1 Amp
Voltage Rating
250 Volt AC
Interrupting Rating
35 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Characteristics
FAST ACTING
Terminal Type
Ferrule
Dimensions and Weight
Length
20 Millimeter
Diameter
5 Millimeter
Descriptions
Product Type
Electronic Fuse
Description
1A 250V FA GLASS FUSE
Long Description
ELECTRONIC FUSE, GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, CE, PSE APPROVAL; 250 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 35 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 1 AMP CURRENT RATING; FERRULE TERMINAL TYPE
Additional Information
Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description
SMALL DIMENSION FUSES
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
GMA-1A
Model
GMA
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
GLASS TUBE
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.002
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 248-14, CSA, CE, PSE
You must have an account to view stock levels
These alternate items can be purchased instead of GMA1A.
Jump To:

Similar Items

Similar items are close alternatives to GMA1A, though they may not be 100% alike.

Fuse, No Blown Fuse Indicator, 1 A Current Rating, 5.2 MM Diameter, Fast Acting ...
  • Our Part #: GMA1R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GMA1R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($10.70)
GMA1R - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.14

Each

QTY:
Each
Add
00517127166427|0005171|00517127166427|51712716642|16642|GMA1A|Buss Bussman GMA1A...
  • Our Part #: GMA1A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GMA-1A
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($9.70)
GMA1A - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.94

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for GMA1A.

* All prices subject to change.