HCLR30 - 30A 600V Fa Class CC Fuse

Eaton

  • $49.27 (Each)
  • $49.27 (Each)

  • $492.70 (Per 10)

In-Stock: 9 available locally (Pecos, TX) ( change location)
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
HCLR30
Manufacturer
Eaton
Manufacturer's Part Number
HCLR30
Description
30A 600V Fa Class CC Fuse
Eaton Edison HCLR Fuse, Fast Acting Branch Circuit Fuse, Rejection Style, Non-Inductive Loads, Lighting and Resistance Heating Circuits, 30 A, CC, Non-Indicating, 200 Kaic, Melamine Tube, Nickel-Plated Brass Endcaps, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634420736 / 00782634420736
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.27 (Each)
Standard Packaging
$492.70 (Per 10)
Stock Availability
Pecos
9 (Check another store)
Odessa
20
All Stores
774
Resources
Images
 
 
HCLR30 - Small Image
 
HCLR30 - Large Image
 
HCLR30 - Large Image
Attachments
 
 
HCLR30 - Specification Sheet
Other Links
 
 
HCLR30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Interrupt Rating
200
Material
Nickel-plated brass endcapsMelamine tube
Voltage Rating
600 V
Dimensions and Weight
Height
0.406
Length
1
Width
0.406
Descriptions
Extra Long Description
EFSE HCLR30 UL CLASS CC FAST ACTING
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Long Description
Eaton Edison HCLR fuse, Fast acting branch circuit fuse, Rejection style, Non-inductive loads, Lighting and resistance heating circuits, 30 A, CC, Non-indicating, 200 kAIC, Melamine tube, Nickel-plated brass endcaps, Standard, 10, 600 V
Product Type
Ul Class CC Fast Acting 6
Special Features
Rejection Style
Additional Information
Fuse Class
Class CC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HCLR30
GTIN
00782634420736
UPC
782634420736
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 774

Location search:
These alternate items can be purchased instead of HCLR30.
Jump To:

Similar Items

Similar items are close alternatives to HCLR30, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat