JDL400 - Low Peak Class J TD Fuse

Eaton

  • $1168.66 (Each)
  • $1,168.66 (Each)

In-Stock: 1 available locally (Denver, CO) ( change location)
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
JDL400
Manufacturer
Eaton
Manufacturer's Part Number
JDL400
Description
Low Peak Class J TD Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 400 A, Class J, 200 Kaic, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634803591 / 00782634803591
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,168.66 (Each)
Stock Availability
Denver
1 (Check another store)
All Stores
2
Resources
Images
 
 
JDL400 - Small Image
 
JDL400 - Large Image
 
JDL400 - Video
Attachments
 
 
JDL400 - Specification Sheet
Other Links
 
 
JDL400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Interrupt Rating
200 kAIC
Voltage Rating
600 V
Descriptions
Extra Long Description
EFSE JDL400 UL CLASS J TIME DELAY 6
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 400 A, Class J, 200 kAIC, Standard, 1, 600 V
Product Type
Ul Class J Time Delay 600
Special Features
Non-Indicating
Additional Information
Dimensions
7.1300 IN X 2.1300 IN X 2.1300 IN
Fuse Class
Class J
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL400
GTIN
00782634803591
UPC
782634803591
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Availability
Status
Inactive
Packaging
Weight per each
1.55
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
Standard
CSA Certified,UL Listed,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Denver Area

Location Stock Available
Denver
1 View Store

Distribution Centers

Location Stock Available
Springdale
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of JDL400.
Jump To:

Similar Items

Similar items are close alternatives to JDL400, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat