270SP0 - Fire Alarm Pull Station-Single Pole Open 30V Ac

Edwards

  • $37.98 (Each)
  • $37.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
270SP0
Manufacturer
Edwards
Manufacturer's Part Number
270-SPO
Description
Fire Alarm Pull Station-Single Pole Open 30V Ac
Fire Alarm Manual Station - Single Pole, Terminals
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Fire & Alarm Pull Stations Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
782640228401 / 00782640228401
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.98 (Each)
Resources
Attachments
 
 
270SP0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FIRE ALARM PULL STATION-SINGLE POLE OPEN 30V AC
Product Type
Sta Fa Spno Terminals
extra long description
EDW 270-SPO STA FA SPNO TERMINALS
Long Description
Fire Alarm Manual Station - Single Pole, Terminals
Additional Information
dimensions
3 1/4 W x 4 1/2 H in
Operating Voltage
30/60 V AC/V DC
Manufacturer Information
Manufacturers Part Number
270-SPO
Brand
Edwards
GTIN
00782640228401
UPC
782640228401
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Conventiol
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Mounting
Surface or Flush
Operating Temperature
32 to 120 deg F
standard
UL Listed, CSFM Listed, FM Approved, MEA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat