340AN5 - 120V Ac Heavy Duty Adaptabuzzer

Edwards

  • $176.49 (Each)
  • $176.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
340AN5
Manufacturer
Edwards
Manufacturer's Part Number
340A-N5
Description
120V Ac Heavy Duty Adaptabuzzer
Ac Vibrating Buzzer. Volume Adjustable.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171607 - Buzzers
UPC/GTIN
782640237007 / 00782640237007
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.49 (Each)
Resources
Images
 
 
340AN5 - Small Image
 
340AN5 - Large Image
Attachments
 
 
340AN5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Material, Color, and Finish
Color
Gray Primer
Descriptions
Description
120V AC HEAVY DUTY ADAPTABUZZER
extra long description
EDW 340A-N5 BUZZER 120V60HZ
Long Description
AC Vibrating buzzer. Volume adjustable.
Special Features
Volume adjustable
Product Type
Buzzer 120V60HZ
Additional Information
dimensions
5 1/16 H x 2 1/4 W in
Operating Current
70395731429
Operating Voltage
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
340A-N5
GTIN
00782640237007
UPC
782640237007
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Mounting
Surface Mount
standard
UL Listed, FM Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat