340AN5 - 120V Ac Heavy Duty Adaptabuzzer

Edwards

  • $197.20 (Each)
  • $197.20 (Each)

Availability: Currently Out Of Stock
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
340AN5
Manufacturer
Edwards
Manufacturer's Part Number
340A-N5
Description
120V Ac Heavy Duty Adaptabuzzer
Ac Vibrating Buzzer. Volume Adjustable.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171607 - Buzzers
UPC/GTIN
782640237007 / 00782640237007
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.20 (Each)
Resources
Images
 
 
340AN5 - Small Image
 
340AN5 - Large Image
Attachments
 
 
340AN5 - Specification Sheet
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
Die-Cast Aluminum
Material, Color, and Finish
Color
Gray Primer
Descriptions
Description
120V AC HEAVY DUTY ADAPTABUZZER
extra long description
EDW 340A-N5 BUZZER 120V60HZ
Product Type
Buzzer 120V60HZ
Long Description
AC Vibrating buzzer. Volume adjustable.
Special Features
Volume adjustable
Additional Information
Operating Current
70395731429
dimensions
5 1/16 H x 2 1/4 W in
Operating Voltage
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
340A-N5
GTIN
00782640237007
UPC
782640237007
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Mounting
Surface Mount
standard
UL Listed, FM Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat