52AN540WH - 120V Amb Rotating Beacon Light

Edwards

  • $321.87 (Each)
  • $321.87 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52AN540WH
Manufacturer
Edwards
Manufacturer's Part Number
52A-N5-40WH
Description
120V Amb Rotating Beacon Light
Edwards 52 Series Rotating Beacon For Indoor or Outdoor Applications. Cast Base Can Be Utilized As Junction Box. May Be Mounted Vertically, Facing Up or Down In 3 Days.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39111706 - Strobe or warning lights
UPC/GTIN
782640265482 / 00782640265482
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$321.87 (Each)
Resources
Images
 
 
52AN540WH - Small Image
 
52AN540WH - Large Image
Attachments
 
 
52AN540WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40 W
amperage rating
350m A
Shape
Cylindrical
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material
Polycarbote Lens / Cast Metal Base
Material, Color, and Finish
Color
Amber
Dimensions and Weight
Size
8 1/2 H X 6 W inches
Descriptions
Description
120V AMB ROTATING BEACON LIGHT
Product Type
Rot_Amb_120vac
extra long description
EDW 52A-N5-40WH ROT_AMB_120VAC
Long Description
Edwards 52 Series rotating beacon for indoor or outdoor applications. Cast base can be utilized as junction box. May be mounted vertically, facing up or down in 3 days.
Additional Information
average life
25000 LM
lumens
77.47
Manufacturer Information
Manufacturers Part Number
52A-N5-40WH
Brand
Edwards
GTIN
00782640265482
UPC
782640265482
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Rotating Halogen
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
Mounting
1/2 in. NPT conduit or surface
nema rating
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat