52AN540WH - 120V Amb Rotating Beacon Light

Edwards

  • $401.87 (Each)
  • $401.87 (Each)

Available from manufacturer.
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
52AN540WH
Manufacturer
Edwards
Manufacturer's Part Number
52A-N5-40WH
Description
120V Amb Rotating Beacon Light
Edwards 52 Series Rotating Beacon For Indoor or Outdoor Applications. Cast Base Can Be Utilized As Junction Box. May Be Mounted Vertically, Facing Up or Down In 3 Days.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39111706 - Strobe or warning lights
UPC/GTIN
782640265482 / 00782640265482
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$401.87 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
52AN540WH - Small Image
 
52AN540WH - Large Image
Attachments
 
 
52AN540WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40 W
Shape
Cylindrical
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
amperage rating
350m A
Material
Polycarbote Lens / Cast Metal Base
Material, Color, and Finish
Color
Amber
Dimensions and Weight
Size
8 1/2 H X 6 W inches
Descriptions
Description
120V AMB ROTATING BEACON LIGHT
Product Type
Rot_Amb_120vac
extra long description
EDW 52A-N5-40WH ROT_AMB_120VAC
Long Description
Edwards 52 Series rotating beacon for indoor or outdoor applications. Cast base can be utilized as junction box. May be mounted vertically, facing up or down in 3 days.
Additional Information
lumens
77.47
average life
25000 LM
Manufacturer Information
Manufacturers Part Number
52A-N5-40WH
Brand
Edwards
GTIN
00782640265482
UPC
782640265482
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Rotating Halogen
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
nema rating
Indoor/Outdoor
Mounting
1/2 in. NPT conduit or surface
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 52AN540WH.
Jump To:

Cross Referenced

These items are similar to 52AN540WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
52A-N5-40WH Edwards Signaling 00782640265482
121S-120A Federal Signal 00782979284901
225-120A Federal Signal 00782979390206

* All prices subject to change.

Begin Live Chat