720 - 6-8V Ac/3-6V DC Encl.Dixie Bell-Met. Finish

Edwards

  • $27.44 (Each)
  • $27.44 (Each)

  • $411.60 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
720
Manufacturer
Edwards
Manufacturer's Part Number
720
Description
6-8V Ac/3-6V DC Encl.Dixie Bell-Met. Finish
Dixiebell 3-6V DC 6-8V Ac
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
60131402 - Bells
UPC/GTIN
782640255605 / 00782640255605
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.44 (Each)
Standard Packaging
$411.60 (Per 15)
Resources
Images
 
 
720 - Small Image
 
720 - Large Image
Attachments
 
 
720 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
housing color
Gray Primer
Descriptions
Description
6-8V AC/3-6V DC ENCL.DIXIE BELL-MET. FINISH
extra long description
EDW 720 DIXBELL 3-6DC 6-8AC
Product Type
Dixbell 3-6DC 6-8ac
Special Features
Sp-on cover, corrosion resistant metallic finish
Long Description
Dixiebell 3-6V DC 6-8V AC
Manufacturer Information
Brand
Edwards
GTIN
00782640255605
UPC
782640255605
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
0.25
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Suitable for use in residential, commercial and OEM applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat