725 - 6V Ac Encl.Dixie Buzzer-Satin Metallic Fin.

Edwards

  • $20.18 (Each)
  • $20.18 (Each)

  • $504.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
725
Manufacturer
Edwards
Manufacturer's Part Number
725
Description
6V Ac Encl.Dixie Buzzer-Satin Metallic Fin.
Dixiebuzz 3-6V DC 6-8V Ac
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171607 - Buzzers
UPC/GTIN
782640255803 / 00782640255803
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.18 (Each)
Standard Packaging
$504.50 (Per 25)
Resources
Images
 
 
725 - Small Image
 
725 - Large Image
Attachments
 
 
725 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Chrome
Material, Color, and Finish
Color
Silver CU-IN
Descriptions
Description
6V AC ENCL.DIXIE BUZZER-SATIN METALLIC FIN.
extra long description
EDW 725 DIXBUZZ 3-6DC 6-8AC
Product Type
Dixbuzz 3-6DC 6-8ac
Long Description
Dixiebuzz 3-6V DC 6-8V AC
Special Features
Fully enclosed, bright chrome finish sp-on cover
Additional Information
Operating Current
1.2 W
dimensions
3 H x 2 1/2 W x 1 D in
Operating Voltage
6 in
Manufacturer Information
Brand
Edwards
GTIN
00782640255803
UPC
782640255803
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
Indoor use
Application
Suitable for use in residential, commercial and OEM applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat