FLJ3C50KKU - 30W Led FLD 50K 3200LM

Eiko

  • $81.77 (Each)
  • $81.77 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLJ3C50KKU
Manufacturer
Eiko
Manufacturer's Part Number
FLJ-3C-50K-K-U
Description
30W Led FLD 50K 3200LM
00031293096234|0031293|031293096234|03129309623|09623|FLJ 3C 50K K U|FLJ3C50KKU|FLJ-3C-50K-K-U|Led Floodlight Mini 30W-3200LM, 5000K, B|Eiko FLJ 3C 50K K U|Eiko FLJ3C50KKU|Eiko FLJ-3C-50K-K-U|Eiko Global FLJ 3C 50K K U|Eiko Global FLJ3C50KKU|Eiko Global FLJ-3C-50K-K-U|Eiko Lamp FLJ 3C 50K K U|Eiko Lamp FLJ3C50KKU|Eiko Lamp FLJ-3C-50K-K-U|Eiko LTD FLJ 3C 50K K U|Eiko LTD FLJ3C50KKU|Eiko LTD FLJ-3C-50K-K-U
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
031293096234 / 00031293096234
Weight per unit
2.976 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.77 (Each)
Resources
Images
 
 
FLJ3C50KKU - Small Image
 
FLJ3C50KKU - Large Image
Attachments
 
 
FLJ3C50KKU - Specification Sheet
Other Links
 
 
FLJ3C50KKU - Other
 
FLJ3C50KKU - Other
Brochures
 
 
FLJ3C50KKU - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 VAC
Wattage
30 W
Material, Color, and Finish
color temperature
5000 k
Color
5000K LM
color rendering index (cri)
80 W
Descriptions
Description
30W LED FLD 50K 3200LM
Long Description
00031293096234|0031293|031293096234|03129309623|09623|FLJ 3C 50K K U|FLJ3C50KKU|FLJ-3C-50K-K-U|LED FLOODLIGHT MINI 30W-3200LM, 5000K, B|EIKO FLJ 3C 50K K U|EIKO FLJ3C50KKU|EIKO FLJ-3C-50K-K-U|EIKO Global FLJ 3C 50K K U|EIKO Global FLJ3C50KKU|EIKO Global FLJ-3C-50K-K-U|EIKO LAMP FLJ 3C 50K K U|EIKO LAMP FLJ3C50KKU|EIKO LAMP FLJ-3C-50K-K-U|Eiko ltd FLJ 3C 50K K U|Eiko ltd FLJ3C50KKU|Eiko ltd FLJ-3C-50K-K-U
Special Features
IP65, Suitable for Wet Locations
Product Type
(Discontinued) Led Floodlight Mini 30W-3200LM, 5000K, Bronz
Additional Information
lumens
3.2k lm
Manufacturer Information
Manufacturers Part Number
FLJ-3C-50K-K-U
Brand
Eiko
GTIN
00031293096234
UPC
031293096234
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.976
Carton
1
Uses, Certifications, and Standards
standard
cULus,DLC,FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat