21101 - Ul Steel LT 1/2 X 100FT Gray

Electri-Flex

  • $3.18 (Each)
  • $3.18 (Each)

  • $317.61 (Per 100)
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
21101
Manufacturer
Electri-Flex
Manufacturer's Part Number
21101
Description
Ul Steel LT 1/2 X 100FT Gray
La 11 Gray 1/2IN. 100FT CTN. A Flexible Steel Conduit Which Is Both Listed By Underwriters Laboratories Inc. and Certified By Canadian Standards Association For “Heavy-Duty” Applications. It Offers Outstanding Protection Against Wet, Oily Conditions and Is Permitted For Use In Exposed or Concealed Locations.
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
782673211012 / 00782673211012
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.18 (Each)
Carton
$3.18 (Each)
Standard Packaging
$317.61 (Per 100)
Resources
Images
 
 
21101 - Small Image
 
21101 - Large Image
 
21101 - Video
Attachments
 
 
21101 - Specification Sheet
Brochures
 
 
21101 - Brochure
Other Links
 
 
21101 - Other
 
21101 - Other
 
21101 - Other
 
21101 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
100
Descriptions
Long Description
LA 11 GRAY 1/2IN. 100FT CTN. A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Description
UL STEEL LT 1/2 X 100FT GRAY
Product Type
La 11 Gray 1/2IN. 100FT CTN.
extra long description
E-FLEX 21101 LA 11 GRAY 1/2IN. 100F
Features
A flexible steel conduit that is both UL-listed and certified by Canadian Standards Association for 'Heavy-Duty" applications. Inner core construction consists of hot dipped galvanized steel, 3/8" - 1-1/4" squarelock profile with continuous bonding strip, and 1-1/2" - 4" fully interlocked profile. Its liquidtight jacket is resistant to oils and mild acids, flame retardant, and sunlight (UV) resistant.
Additional Information
media
Yes
Manufacturer Information
sub brand
Liquatite
Brand
Electri-Flex
Manufacturers Part Number
21101
GTIN
00782673211012
UPC
782673211012
Taxonomies, Classifications, and Categories
Type
LA
Category Description
Liquid Tight
Trade Size
Trade Size
1/2
Packaging
Weight
32
Weight per each
0.32
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 21101.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 21101.

La 11 Gray 1/2IN. 100FT CTN.
  • Our Part #: UAG12100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 21101
  • Manufacturer: Electri-Flex
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($317.61) ·
UAG12100 - Electri-Flex

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.18

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to 21101, though they may not be 100% alike.

Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer D...
  • Our Part #: UAG12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55082603
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($173.66) ·
UAG12 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.74

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat