69432 - Alu Flex 1 X 50FT

Electri-Flex

  • $1.99 (Each)
  • $1.99 (Each)

  • $99.64 (Per 50)

  • $199.28 (Per 100)

In-Stock: 5 available locally (Gonzales, LA) ( change location)
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
69432
Manufacturer
Electri-Flex
Manufacturer's Part Number
69432
Description
Alu Flex 1 X 50FT
Abr 13 1 In. 50FT. Coil Aluminum “Blue Ribbon” (Abr) This Ul Listed Non-Jacketed Flexible Aluminum Conduit Has Many Universal Wiring Applications. It Is Often Referred to As “Greenfield” or “Reduced Wall Flex”.
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
782673694327 / 00782673694327
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.99 (Each)
Carton
$1.99 (Each)
Standard Packaging
$99.64 (Per 50)
Stock Availability
Gonzales
5 (Check another store)
Baton Rouge
0
All Stores
5
Resources
Images
 
 
69432 - Small Image
 
69432 - Large Image
 
69432 - Video
Attachments
 
 
69432 - Specification Sheet
Brochures
 
 
69432 - Brochure
Other Links
 
 
69432 - Other
 
69432 - Other
 
69432 - Other
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
Aluminium;Aluminum
Material, Color, and Finish
Color
Metal
Dimensions and Weight
Length
50
Descriptions
Description
ALU FLEX 1 X 50FT
Extra Long Description
E-FLEX 69432 ABR 13 1IN 50FT COIL
Features
Aluminum “Blue Ribbon” (ABR) This UL listed non-jacketed flexible aluminum conduit has many universal wiring applications. This CSA certified conduit contains high strength aluminum alloy, helically wound, formed strip and a reduced wall aluminum gauge.
Long Description
ABR 13 1 IN. 50FT. COIL Aluminum “Blue Ribbon” (ABR) This UL listed non-jacketed flexible aluminum conduit has many universal wiring applications. It is often referred to as “Greenfield” or “Reduced Wall Flex”.
Product Type
Abr 13 1IN 50FT Coil
Additional Information
Media
Yes
Manufacturer Information
Brand
Electri-Flex
Manufacturers Part Number
69432
GTIN
00782673694327
UPC
782673694327
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
ABR
Trade Size
Trade Size
1
Packaging
Weight
18
Weight per each
0.18
Carton
1
Package
50
Uses, Certifications, and Standards
Standard
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Baton Rouge Area

Location Stock Available
Gonzales
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat