B401PBK - TRM Baf 4" BLK On BLK Spec-Lite

ELG

  • $37.85 (Each)
  • $37.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B401PBK
Manufacturer's Part Number
B401PBK
Description
TRM Baf 4" BLK On BLK Spec-Lite
Stepped Baffle Trim, Non-Insulated Ceilings Application, B4 Base Type, Fluorescent Bulb Type, Baffle Black Finish, 5-1/2 In Height, 110 MM;4-3/8 In Length, Made In Usa, Thermally Protected Non-Ic Remodel Housing;Unit Slips Through 4-1/4" Ceiling Opening Special Features, >50 W (R/PAR20/A19) Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
847801015655
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.85 (Each)
Resources
Specifications Sheets
 
 
B401PBK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
>50 W (R/PAR20/A19)
Material, Color, and Finish
Base Type
B4
Finish
Baffle Black
Dimensions and Weight
Length
4-3/8 in;110 mm
Height
5-1/2 in
Descriptions
Product Type
Stepped Baffle
Trim
Long Description
Stepped Baffle Trim, Non-Insulated Ceilings Application, B4 Base Type, Fluorescent Bulb Type, Baffle Black Finish, 5-1/2 in Height, 110 mm;4-3/8 in Length, Made in USA, Thermally Protected Non-IC Remodel Housing;Unit Slips Through 4-1/4" Ceiling Opening Special Features, >50 W (R/PAR20/A19) Wattage
Features
Small aperture thermally protected, specification grade recessed housing. For remodel application non-insulated ceilings or where insulation can be kept 3" from housing.For fast and easy installation in existing plaster or me-chanical ceilings from ½" to 1-3/8" thick. Four remodelclips are easily retractable for fixture removal if neces-sary. Junction box is provided with eight ½" KOs and four Romex knockouts with strain relief. Accommodates up to 50PAR20, R20, and A19 lamps.
Short Description
Stepped Baffle Trim, B4, Fluorescent, 1 CT
Special Features
Thermally Protected Non-IC Remodel Housing;Unit Slips Through 4-1/4" Ceiling Opening
Description
TRM BAF 4" BLK ON BLK SPEC-LITE
Additional Information
bulb type
Fluorescent
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
B401PBK
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Non-Insulated Ceilings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat