EZ6IC - 6" Housing

ELG

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ6IC
Manufacturer's Part Number
EZ6IC
Description
6" Housing
Universal Ic Housing, Ez Base Type, Led Bulb Type, 7-1/4 In Height, 6-1/2 In Length, Made In Usa, 1 CT;6 PK Package Quantity, Culus Listed, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Specifications Sheets
 
 
EZ6IC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
>75 W (R/PAR30);60 W (A19);65 W (BR30)
Material, Color, and Finish
Base Type
EZ
Dimensions and Weight
Length
6-1/2 in
Height
7-1/4 in
Descriptions
Product Type
Universal IC Housing
Long Description
Universal IC Housing, EZ Base Type, LED Bulb Type, 7-1/4 in Height, 6-1/2 in Length, Made in USA, 1 CT;6 PK Package Quantity, cULus Listed, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Features
For new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps, 65W BR30 lamps, up to 12W LED PAR30 lamps and RL series LED retrofit module.
Short Description
Universal IC Housing, EZ, LED, 1 CT;6 PK
Description
6" HOUSING
Additional Information
bulb type
LED
Standards Met
cULus Listed
package quantity
1 CT;6 Pk
Made in USA
yes
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
EZ6IC
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
0
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat