15980 - PS JNR Led Retro Lamp 14W

Epco

  • $23.40 (Each)
  • $23.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15980
Manufacturer
Epco
Manufacturer's Part Number
15980
Description
PS JNR Led Retro Lamp 14W
Epco, Ceiling Mount Light Fixture, Wet Location, Wattage: 14 WTT, Lamp Type: Led, Number Of Lamps 1, Mounting: Ceiling Mount, Includes: Luminaire, Internal Heat Sink
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
780321159808 / 00780321159808
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.40 (Each)
Resources
Other Links
 
 
15980 - Other
Brochures
 
 
15980 - Brochure
Images
 
 
15980 - Large Image
 
15980 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PS JNR LED RETRO LAMP 14W
Product Type
Proseries JNR Led Utl LMP
extra long description
EPCO 15980 PROSERIES JNR LED UTL LM
Long Description
EPCO, Ceiling Mount Light Fixture, Wet Location, Wattage: 14 WTT, Lamp Type: LED, Number Of Lamps 1, Mounting: Ceiling Mount, Includes: Luminaire, Internal Heat Sink
Special Features
14-Watt LED, Internal Heat Sink
Manufacturer Information
Brand
Epco
Manufacturers Part Number
15980
GTIN
00780321159808
UPC
780321159808
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ProSeries Junior
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial, Agricultural
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat