20211 - Pigtail, 8" Solid, #12 Awd, Hex

Epco

  • $27.58 (Per 50)
  • $0.55 (Each)

  • $27.58 (Per 50)

  • $55.16 (Per 100)

In-Stock: 400 available locally (Durant, OK) ( change location)
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
20211
Manufacturer
Epco
Manufacturer's Part Number
20211
Description
Pigtail, 8" Solid, #12 Awd, Hex
Epco, Ground Bonding Pigtail, Pigtails, Insulated Solid Wire, Conductor Size: 14 Awg, Insulation: THHN, Length: 6.5 In, Size: 1 In (Stripped), Includes: Captive GSH Ground Screw (Bag Packaging)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
780321202115 / 00780321202115
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.55 (Each)
Carton
$0.55 (Each)
Standard Packaging
$27.58 (Per 50)
Stock Availability
Durant
400 (Check another store)
Oklahoma City
4,000
All Stores
31,403
Resources
Images
 
 
20211 - Small Image
 
20211 - Large Image
Attachments
 
 
20211 - Specification Sheet
Brochures
 
 
20211 - Brochure
Other Links
 
 
20211 - Other
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
PIGTAIL,8" SOLID, #12 AWD, HEX
Extra Long Description
EPCO 20211 8" PGTL CAPTIVE GSH GND
Long Description
EPCO, Ground Bonding Pigtail, PigTails, Insulated Solid Wire, Conductor Size: 14 AWG, Insulation: THHN, Length: 6.5 IN, Size: 1 IN (Stripped), Includes: Captive GSH Ground Screw (Bag Packaging)
Product Type
8" PGTL Captive GSH GND Screw
Special Features
8", 12 AWG, captive GSH Ground Screw, stripped 1"
Manufacturer Information
Brand
Epco
Manufacturers Part Number
20211
GTIN
00780321202115
UPC
780321202115
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Insulated Solid Wire
Availability
Minimum Qty
50
Packaging
Weight per each
1.01
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential, Commercial, Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 20211.
Jump To:

Similar Items

Similar items are close alternatives to 20211, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat