22CGTSL3C3 - 2X2 Led Flat Panel Lumen & Kelvin Selectable

Metalux

  • $48.91 (Each)
  • $48.91 (Each)

In-Stock: 11 available locally (Natchitoches, LA) ( change location)
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
22CGTSL3C3
Manufacturer
Metalux
Manufacturer's Part Number
22CGTS-L3C3
Description
2X2 Led Flat Panel Lumen & Kelvin Selectable
2'X2' Recessed Panel, Selectable CCT 3500K/4000K/5000K, Selectable Lumens, Unv
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083194728 / 00080083194728
Weight per unit
8.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.91 (Each)
Stock Availability
Natchitoches
11 (Check another store)
Alexandria
62
All Stores
3,840
Resources
Images
 
 
22CGTSL3C3 - Large Image
 
22CGTSL3C3 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
22CGTSL3C3 - Large Image
Other Links
 
 
22CGTSL3C3 - Other
 
22CGTSL3C3 - Other
 
22CGTSL3C3 - Other
 
22CGTSL3C3 - Other
Brochures
 
 
22CGTSL3C3 - Brochure
Attachments
 
 
22CGTSL3C3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.11
Lamp Type
LED
Number Of Lamps
1
Voltage Rating
120-277V
Wattage
32.2
Material, Color, and Finish
Style
(blank)
Descriptions
Description
2X2 LED FLAT PANEL LUMEN & KELVIN SELECTABLE
Extra Long Description
CLS 22CGTS-L3C3 2X2 CGTS LUMEN & CC
Long Description
2'x2' Recessed Panel, Selectable CCT 3500K/4000K/5000K, Selectable Lumens, UNV
Product Type
2X2 CGTS Lumen & CCT Select LDS
Special Features
Selectable lumens with low, medium and high settings
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
22CGTS-L3C3
GTIN
00080083194728
UPC
080083194728
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
8.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
cUL Listed - Damp Location;DLC Certified;IC Rated;NSF Certified;RoHS Compliant;Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,840

Location search:
These alternate items can be purchased instead of 22CGTSL3C3.
Jump To:

Similar Items

Similar items are close alternatives to 22CGTSL3C3, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat