22GR3240D - 2X2 Led Lensed Troffer 40K 3200LM

Metalux

  • $116.74 (Each)
  • $116.74 (Each)

In-Stock: 12 available at other locations ( find a store with stock)
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
22GR3240D
Manufacturer
Metalux
Manufacturer's Part Number
22GR3240D
Description
2X2 Led Lensed Troffer 40K 3200LM
Lensed Led Troffer, Insulated Ceilings Application, 3200 LM Brightness (Lumens), Led Bulb Type, Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, Iesna LM-79;LM-80;PS519080EN 4-21-17;Rohs Compliant, 0 to 10 V Voltage Rating, 28 W Wattage, 10 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083755479 / 00080083755479
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.74 (Each)
Stock Availability
San Marcos
0 (Find nearest stock)
Austin RDC
0
All Stores
12
Resources
Specifications Sheets
 
 
22GR3240D - Specification Sheet
Images
 
 
22GR3240D - Large Image
Attachments
 
 
22GR3240D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.101 at 277V
Ballast Type
N/A
Lamp Type
LED
Number Of Lamps
1
Voltage Rating
0 to 10 V
Wattage
28 W
Material, Color, and Finish
Finish
Iron Phosphate
Housing Material
Cold rolled steel
Style
(blank)
Dimensions and Weight
Height
3-1/4 in;83 mm
Length
23-3/4 in;603 mm
Descriptions
Description
2X2 LED LENSED TROFFER 40K 3200LM
Extra Long Description
CLS 22GR3240D 22 A LENS LED TR 3200
Features
Rigid housing is die formed of code gauge prime cold rolled steel and features full length die-formed stiffeners and unibody endplate for added strength. Side flanges are hemmed. Innovative design provides superior lens brightness uniformity and visual comfort. Unibody endplates are securely attached with interlocking tabs and screws. Four auxiliary fixture end suspension points provided. Gridlock feature for safety and Convenience
Long Description
Lensed LED Troffer, Insulated Ceilings Application, 3200 lm Brightness (Lumens), LED Bulb Type, Iron Phosphate Finish, 3-1/4 in;83 mm Height, Cold Rolled Steel Housing Material, 23-3/4 in;603 mm Length, 1 EA Package Quantity, IESNA LM-79;LM-80;PS519080EN 4-21-17;RoHS Compliant, 0 to 10 V Voltage Rating, 28 W Wattage, 10 lb Weight
Product Type
Lensed LED Troffer
Short Description
Lensed LED Troffer, 28 W, LED, 1 EA
Special Features
2 x 4 and 2 x 2 product configuration
Additional Information
Brightness (Lumens)
3200 lm
Bulb Type
LED
Package Quantity
1 EA
Standards Met
PS519080EN 4-21-17;RoHS Compliant;IESNA LM-79;LM-80
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
22GR3240D
GTIN
00080083755479
UPC
080083755479
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight
10 lb
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Insulated Ceilings
Mounting
Surface Mount
Standard
UL Recognized;cUL Listed;RoHS Compliant;DLC Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
8 View Store

A-L

Location Stock Available
Jasper
1 View Store

M-Z

Location Stock Available
Natchitoches
3 View Store
These alternate items can be purchased instead of 22GR3240D.
Jump To:

Similar Items

Similar items are close alternatives to 22GR3240D, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat