24CGT5540C - 46W 2X4 Led Flat Panel 40K 5337LM Back-Lit

Metalux

  • $68.08 (Each)
  • $68.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24CGT5540C
Manufacturer
Metalux
Manufacturer's Part Number
24CGT5540C
Description
46W 2X4 Led Flat Panel 40K 5337LM Back-Lit
Metalux 2X4 CGT Led Panel 4000K 80CRI 5337 Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083880188 / 00080083880188
Weight per unit
14.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.08 (Each)
Resources
Images
 
 
24CGT5540C - Large Image
 
24CGT5540C - Large Image
Attachments
 
 
24CGT5540C - Specification Sheet
Other Links
 
 
24CGT5540C - Other
 
24CGT5540C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
46W 2X4 LED FLAT PANEL 40K 5337LM BACK-LIT
Long Description
Metalux 2x4 CGT LED Panel 4000K 80CRI 5337 Lumens
Special Features
1x4, 2x2, and 2x4 sizes available
Product Type
CGT 5500 Lumen 4000K 2X4 Unv
extra long description
CLS 24CGT5540C CGT 5500 LUMEN 4000K
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24CGT5540C
GTIN
00080083880188
UPC
080083880188
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
14.48
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
Damp Locations Listed;IC Rated;LM79/LM80 Compliant;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat