24SRLD248CUNVL84 - 2X4 Led Layin 40K 4800LM

Metalux

  • $287.01 (Each)
  • $287.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24SRLD248CUNVL84
Manufacturer
Metalux
Manufacturer's Part Number
24SRLD248CUNVL84
Description
2X4 Led Layin 40K 4800LM
Led Troffer, 120 to 277 V Ac, 0.138 A @ 277 V, 38.2 W, Acrylic (Lens);Aluminum (Frame) Material, Matte White Enamel (Frame), 4000 K, 80, 100000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 4-11/16 In Height, 24 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083752485 / 00080083752485
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$287.01 (Each)
Resources
Images
 
 
24SRLD248CUNVL84 - Large Image
 
24SRLD248CUNVL84 - Small Image
 
24SRLD248CUNVL84 - Large Image
Other Links
 
 
24SRLD248CUNVL84 - Other
 
24SRLD248CUNVL84 - Other
Specifications Sheets
 
 
24SRLD248CUNVL84 - Specification Sheet
 
24SRLD248CUNVL84 - Specification Sheet
Attachments
 
 
24SRLD248CUNVL84 - Specification Sheet
Brochures
 
 
24SRLD248CUNVL84 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 V ac
Current Rating
0.138 A @ 277 V
Material
Acrylic (Lens);Aluminum (Frame)
Number of Lamps
1
amperage rating
0.138 at 277V
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Finish
Matte White Enamel (Frame)
color temperature
4000 K
Color Rendering Index
80
Style
(blank)
Dimensions and Weight
Width
23-3/4 in;603 mm
Length
47-15/16 in;1218 mm
Height
4-11/16 in;120 mm
Descriptions
Description
2X4 LED LAYIN 40K 4800LM
Product Type
Led Troffer
Features
The SkyRidge(TM) Series sets a new industry standard by offering an aesthetically pleasing, yet affordable LED alternative to fluorescent fixtures. Patented Wave Stream(TM) technology provides unmatched optical performance, efficiency and unique visual style. SkyRidge delivers a distinct blend of technology and beauty, making it the natural choice for today’s commercial environments.
Long Description
LED Troffer, 120 to 277 V ac, 0.138 A @ 277 V, 38.2 W, Acrylic (Lens);Aluminum (Frame) Material, Matte White Enamel (Frame), 4000 K, 80, 100000 h Average Life, Dimmable, 4800 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 4-11/16 in Height, 24 lb
Short Description
LED Troffer, 120 to 277 VAC, 38.2 W
Special Features
Advanced Optical Control with Optimal Illumination
extra long description
CLS 24SR-LD2-48-C-UNV-L840-CD1-U SR
Additional Information
Total Wattage
38.2 W
average life
100000 h
dimmable
Yes
Brightness (Lumens)
4800 lm
Standards Met
DLC Qualified;ECCN:EAR99NLR;cULus - 1598 and 2043 Listed;IC Rated;LM79/LM80 Compliant;RoHS Compliant;NOM Compliant;DesignLights Consortium(R) Qualified
package quantity
1 ct
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24SRLD248CUNVL84
GTIN
00080083752485
UPC
080083752485
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight
24 lb
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial Office Spaces;Schools;Hospitals;Retail;Other Indoor Ambient
Mounting
Recessed
standard
UL Recognized;cULus Listed;LM79/LM80 Compliant;DLC Qualified;IC Rated;RoHS Compliant;Damp Locations Listed;NOM Certified;25 Degree C Ambient Temperature Rating
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat