425P - 6" Trim Wall Wash White W/Black Baffle

Halo

  • $86.07 (Each)
  • $86.07 (Each)

  • $344.28 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
425P
Manufacturer
Halo
Manufacturer's Part Number
425P
Description
6" Trim Wall Wash White W/Black Baffle
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
662400131304 / 00662400131304
Weight per unit
1.1299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.07 (Each)
Standard Packaging
$344.28 (Per 4)
Resources
Images
 
 
425P - Small Image
 
425P - Large Image
 
425P - Large Image
 
425P - Large Image
Attachments
 
 
425P - Specification Sheet
 
425P - Specification Sheet
 
425P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
5.201 IN Length 4.301 IN Width 8.201 IN Height
Diameter
6 INCH
Descriptions
Product Type
Black Coilex Wall Wash, S Atin White
Description
6" TRIM WALL WASH WHITE W/BLACK BAFFLE
Special Features
Designed to spread light close to ceiling
Construction
N/A
extra long description
ETNCL 425P BLACK COILEX WALL WASH,
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
425P
sub brand
425 Wall Wash w/ Coilex?® Baffle & Scoop
Brand
HALO
GTIN
00662400131304
UPC
662400131304
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.1299
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat