4SLSTP4040DDUNV - 4' 43W Led Strip 40K 4000LM

Metalux

  • $81.63 (Each)
  • $81.63 (Each)

In-Stock: 1 available locally (Benton, AR) ( change location)
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
4SLSTP4040DDUNV
Manufacturer
Metalux
Manufacturer's Part Number
4SLSTP4040DD-UNV
Description
4' 43W Led Strip 40K 4000LM
Linear Led Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 H Average Life, Dimmable, Painted, 4760 LM Brightness (Lumens), 46-1/2 In Length, 2-7/16 In Width, 2-7/16 In Height, 4.6 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083705825 / 00080083705825
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.63 (Each)
Stock Availability
Benton
1 (Check another store)
Little Rock
0
All Stores
78
Resources
Attachments
 
 
4SLSTP4040DDUNV - Specification Sheet
Other Links
 
 
4SLSTP4040DDUNV - Other
 
4SLSTP4040DDUNV - Other
Images
 
 
4SLSTP4040DDUNV - Large Image
 
4SLSTP4040DDUNV - Large Image
 
4SLSTP4040DDUNV - Large Image
 
4SLSTP4040DDUNV - Large Image
Brochures
 
 
4SLSTP4040DDUNV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.155
Current Rating
0.36 A @120 V;0.15 A @ 277
Lamp Type
LED
Material
Cold Rolled Steel
Number Of Lamps
1
Voltage Rating
120 to 277 v
Wattage
41
Material, Color, and Finish
Color
White
Color Rendering Index
80
Color Temperature
4000 K
Finish
Painted
Dimensions and Weight
Height
2-7/16 in;65 mm
Length
46-1/2 in;1181 mm
Size
47.244 IN Length 3.74 IN Width 3.74 IN Height
Width
2-7/16 in;62 mm
Descriptions
Description
4' 43W LED STRIP 40K 4000LM
Extra Long Description
CLS 4SLSTP4040DD-UNV 4SLSTP4040DD-U
Features
The Metalux AP, SLSTP LED striplight series is focused on the core of the striplighting needs with 8', 4' and 2' options in multiple lumen packages. The series is a fully integrated LED solution which balances performance, aesthetics, and cost. Developed with a low profile housing, this high quality luminaire incorporates our latest generation solid state lighting and electronic driver technology for optimal performance and energy efficiency. Unique to the SLSTP is a single lens on all sizes including the
Long Description
Linear LED Striplight, 120 to 277 V, 0.36 A @120 V;0.15 A @ 277, 44 W, Cold Rolled Steel, White, 4000 K, 80, 50000 h Average Life, Dimmable, Painted, 4760 lm Brightness (Lumens), 46-1/2 in Length, 2-7/16 in Width, 2-7/16 in Height, 4.6 lb
Product Type
Linear LED Striplight
Short Description
Linear LED Striplight, 0.36 A @120 V;0.15 A @ 277, 44 W
Special Features
Targeted lumen packages for the most common striplight applications
Additional Information
Average Life
50000 h
Brightness (Lumens)
4760 lm
Dimmable
Yes
Lumens
4927
Package Quantity
72 PL
Socket Type
N/A
Standards Met
DLC Listed;ECCN:EAR99NLR
Total Wattage
44 W
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4SLSTP4040DDUNV
Sub Brand
SLSTP Series
GTIN
00080083705825
UPC
080083705825
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strip
Packaging
Weight
4.6 lb
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial;Industrial;Retail;Residential
Energy Star
yes
Mounting
Surface/Pendant/Wall Mount
Standard
CSA Certified;UL/cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 78

Location search:

Distribution Centers

Location Stock Available
Texarkana
2 View Store
West Monroe
6 View Store

A-L

Location Stock Available
Arlington Branch
52 View Store

M-Z

Location Stock Available
New Orleans
9 View Store
These alternate items can be purchased instead of 4SLSTP4040DDUNV.
Jump To:

Similar Items

Similar items are close alternatives to 4SLSTP4040DDUNV, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat