4SNLEDLD532SLUNV - 4snledld532slunvl840cd1u

Metalux

  • $158.91 (Each)
  • $158.91 (Each)
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
4SNLEDLD532SLUNV
Manufacturer
Metalux
Manufacturer's Part Number
4SNLEDLD532SLUNV
Description
4snledld532slunvl840cd1u
Led Linear Striplight, 120/277 V Ac, 0.09 A @ 277 V, 21 W, Cold Rolled Steel, 4000 K, 80, >60000 H Average Life, Dimmable, 3148 LM Brightness (Lumens), 48 In Length, 1-25/32 In Width, 2-7/8 In Height, 7.2 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083803545 / 00080083803545
Weight per unit
4.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.91 (Each)
Resources
Images
 
 
4SNLEDLD532SLUNV - Large Image
 
4SNLEDLD532SLUNV - Large Image
 
4SNLEDLD532SLUNV - Large Image
Specifications Sheets
 
 
4SNLEDLD532SLUNV - Specification Sheet
Attachments
 
 
4SNLEDLD532SLUNV - Specification Sheet
Brochures
 
 
4SNLEDLD532SLUNV - Brochure
Other Links
 
 
4SNLEDLD532SLUNV - Other
 
4SNLEDLD532SLUNV - Other
 
4SNLEDLD532SLUNV - Other
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
120/277 V ac
Current Rating
0.09 A @ 277 V
Material
Cold Rolled Steel
Lamp Type
LED
Number of Lamps
N/A
amperage rating
0.09 at (277V)
Wattage
21W
Material, Color, and Finish
color temperature
4000 K
Color Rendering Index
80
Dimensions and Weight
Height
2-7/8 in;73 mm
Length
48 in;1219 mm
Width
1-25/32 in;46 mm
Size
50.601 IN Length 3.6 IN Width 3.201 IN Height
Descriptions
Product Type
LED Linear Striplight
Description
4SNLEDLD532SLUNVL840CD1U
Long Description
LED Linear Striplight, 120/277 V ac, 0.09 A @ 277 V, 21 W, Cold Rolled Steel, 4000 K, 80, >60000 h Average Life, Dimmable, 3148 lm Brightness (Lumens), 48 in Length, 1-25/32 in Width, 2-7/8 in Height, 7.2 lb
Features
SNLED is a linear LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance. Developed with standard 0 to 10V dimmability to 10% with options for 1%, Fifth Light(TM) and step dimming, the series provides further improved energy savings and is the ideal choice for linear applications. The small size of the
Short Description
LED Linear Striplight, 0.09 A @ 277 V, 21 W
Special Features
Standard (sl) and High Lumen/High Efficacy (hl) Packages;Two Different Reectors for Precise Distribution Control
extra long description
CLS 4SNLED-LD5-32SL-UNV-L840-CD1-U
Additional Information
Total Wattage
21 W
average life
>60000 h
Standards Met
cULus Listed;RoHS Compliant;DLC Listed;DLC Listed Premium
dimmable
Yes
Brightness (Lumens)
3148 lm
package quantity
1 ct
lumens
3273
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4SNLEDLD532SLUNV
sub brand
SNLED Series
GTIN
00080083803545
UPC
080083803545
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Strip
Packaging
Weight
7.2 lb
Weight per each
4.98
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial;Industrial;Retail;Residential
standard
cULus Listed;40 Degree C Ambient Temperature Rating
Mounting
Strip
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4SNLEDLD532SLUNV.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 4SNLEDLD532SLUNV.

4snledld532slunvl840cd1u
  • Our Part #: 4SNLEDLD532SLUNV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($158.91) ·
4SNLEDLD532SLUNV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$158.91

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 4SNLEDLD532SLUNV, though they may not be 100% alike.

4' Linear Led Striplight, Dual Lens, 4200 Lumen, 4000K, Unv No-Dim
  • Our Part #: 4ST2L4040R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4ST2L4040R
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($515.82) ·
4ST2L4040R - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$85.97

Each

QTY:
Each
Add
4snledld432slunvl840ed1u
  • Our Part #: 4SNLEDLD432SLUNV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4SNLED-LD4-32SL-UNV-L840-CD1-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($135.12) ·
4SNLEDLD432SLUNV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$135.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat