6101BB - 6" Black Metal Baffle Straight W/2 White Rings

Halo

  • $3.99 (Each)
  • $3.99 (Each)

In-Stock: 401 available at other locations ( find a store with stock)
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
6101BB
Manufacturer
Halo
Manufacturer's Part Number
6101BB
Description
6" Black Metal Baffle Straight W/2 White Rings
Metal Tapered Baffle With Ring, Black, Recessed Mount, 16.1 In Length, 8.7 In Width, 9.1 In Height, 0.36 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083743469 / 00080083743469
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
401
Resources
Attachments
 
 
6101BB - Specification Sheet
Other Links
 
 
6101BB - Other
 
6101BB - Other
Brochures
 
 
6101BB - Brochure
Images
 
 
6101BB - Large Image
 
6101BB - Large Image
Specifications Sheets
 
 
6101BB - Specification Sheet
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
Metal
Material, Color, and Finish
Color
Black
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Height
9.1 in
Length
16.1 in
Size
8.5 IN Length 8.0 IN Width 2.813 IN Height
Width
8.7 in
Descriptions
Construction
N/A
Description
6" BLACK METAL BAFFLE STRAIGHT W/2 WHITE RINGS
Extra Long Description
CLS 6101BB 6" BK METAL STRAIGHT BAF
Features
6" Straight metal baffle with two rings narrow and wide.
Long Description
Metal Tapered Baffle With Ring, Black, Recessed Mount, 16.1 in Length, 8.7 in Width, 9.1 in Height, 0.36 lb
Product Type
Baffle Trim
Short Description
Metal Tapered Baffle With Ring, Metal, Black
Special Features
Metal baffle for large diameter BR40, PAR38, BR30 and PAR30 lamps
Additional Information
Fixture Type
Trim
For Use With
Recessed Downlighting
Mounting Type
Recessed Mount
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6101BB
Sub Brand
Halo(TM)
GTIN
00080083743469
UPC
080083743469
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.36 lb
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6101BB.
Jump To:

Similar Items

Similar items are close alternatives to 6101BB, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat