70PS - 6" Trim Wet Location and Air-Tite Listed White Tri

Halo

  • $38.63 (Each)
  • $38.63 (Each)

  • $231.78 (Per 6)

In-Stock: 60 available locally (Tampa, FL) ( change location)
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
70PS
Manufacturer
Halo
Manufacturer's Part Number
70PS
Description
6" Trim Wet Location and Air-Tite Listed White Tri
6" Trim Wet Location and Air-Tite Listed White Trim With Frosted Albalite Lens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083628247 / 00080083628247
Weight per unit
0.916 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.63 (Each)
Standard Packaging
$231.78 (Per 6)
Stock Availability
Tampa
60 (Check another store)
All Stores
2,297
Resources
Attachments
 
 
70PS - Specification Sheet
Images
 
 
70PS - Large Image
 
70PS - Large Image
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
POLYMER
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
8.25 IN Length 8.25 IN Width 1.0 IN Height
Descriptions
Construction
N/A
Description
6" TRIM WET LOCATION AND AIR-TITE LISTED WHITE TRI
Extra Long Description
CLS 70PS GLASS ALBALITE LENS, SHOWE
Long Description
6" Trim Wet Location and Air-Tite Listed White Trim with Frosted Albalite Lens
Product Type
Glass Albalite Lens, Shower Lens
Special Features
White Trim with Frosted Glass Albalite Lens
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
70PS
GTIN
00080083628247
UPC
080083628247
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight per each
0.916
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 70PS.
Jump To:

Similar Items

Similar items are close alternatives to 70PS, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat