8940R - 48" 1 LMP 40W T12 120V Uc

Metalux Residential

  • $41.54 (Each)
  • $41.54 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8940R
Manufacturer
Metalux Residential
Manufacturer's Part Number
8940R
Description
48" 1 LMP 40W T12 120V Uc
Undercabinet Fixture, Lamp Length 48 Inch; 1 Lamp(S); Acrylic Lens; Length 5 Inch; Width 1 1/16 Inch; Metalux[R] Brand
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Under Counter Fixtures
UNSPSC
-
UPC/EAN/GTIN
662401399802
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.54 (Each)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
0
All Stores
3
Resources
Images
 
 
8940R - Large Image
Attachments
 
 
8940R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Lamps
1 PH
Dimensions and Weight
Length
5 INCH
Width
1 1/16 INCH
Descriptions
Commodity Description
Indoor Lighting - Fluorescent Fixtures
Description
48" 1 LMP 40W T12 120V UC
Long Description
UNDERCABINET FIXTURE, LAMP LENGTH 48 INCH; 1 LAMP(S); ACRYLIC LENS; LENGTH 5 INCH; WIDTH 1 1/16 INCH; METALUX[R] BRAND
Additional Information
Lamp Length
48 INCH
Lens Type
ACRYLIC
Manufacturer Information
Brand
METALUX RESIDENTIAL
Manufacturers Part Number
8940R
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Packaging
Weight per each
4.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Covington
1 View Store
Lafayette
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat