8APVTLDSL3C3 - 8' 59/78/94W Led Vaportight 35/4K/50K 120-277V Dim

Metalux

  • $238.00 (Each)
  • $238.00 (Each)
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
8APVTLDSL3C3
Manufacturer
Metalux
Manufacturer's Part Number
8APVTLD-SL3C3
Description
8' 59/78/94W Led Vaportight 35/4K/50K 120-277V Dim
Apvt Select 8' Industrial Vaportite Selectable CCT and Lumens.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
080083266333 / 00080083266333
Weight per unit
9.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$238.00 (Each)
Resources
Images
 
 
8APVTLDSL3C3 - Large Image
 
8APVTLDSL3C3 - Large Image
Attachments
 
 
8APVTLDSL3C3 - Specification Sheet
Other Links
 
 
8APVTLDSL3C3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.33A at 277V
Voltage Rating
120-277V
Lamp Type
LED
Descriptions
Long Description
APVT Select 8' Industrial Vaportite Selectable CCT and Lumens.
Special Features
Selectable CCT (3500/4000/5000K) and Lumen select for greater flexibility
Description
8' 59/78/94W LED VAPORTIGHT 35/4K/50K 120-277V DIM
Product Type
Apvt 8FT Sel 8/10/12 CCT 35/4/5K Unv Dim
extra long description
CLS 8APVTLD-SL3C3 APVT 8FT SEL 8/10
Additional Information
Fixture Type
Vaportite
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
8APVTLD-SL3C3
GTIN
00080083266333
UPC
080083266333
Taxonomies, Classifications, and Categories
Type
Vapor Tite
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight per each
9.68
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;RoHS Compliant;DLC Certified;FCC Certified;IP65 Rated;ISO Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8APVTLDSL3C3.
Jump To:

Similar Items

Similar items are close alternatives to 8APVTLDSL3C3, though they may not be 100% alike.

The CSVT By Lithonia Lighting Is Built On The Technological Framework Of The CSS...
  • Our Part #: CSVTL96AL04MV0LT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CSVT L96 ALO4 MVOLT SWW3 80CRI
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($326.57) ·
CSVTL96AL04MV0LT - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$326.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat