CU2LED - Led Emergency Light White

Sure-Lites

  • $63.01 (Each)
  • $63.01 (Each)

In-Stock: 1 available locally (Conway, AR) ( change location)
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
CU2LED
Manufacturer
Sure-Lites
Manufacturer's Part Number
CU2-LED
Description
Led Emergency Light White
Led Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 60 HZ, 120 V;240 V;277 V, 0.008 A @ 277 V, Wall or Ceiling Mount, 1-3/4 In Width, 11-1/8 In Length, 5-3/8 In Height, 1.399 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083745753 / 00080083745753
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.01 (Each)
Stock Availability
Conway
1 (Check another store)
Little Rock
0
All Stores
24
Resources
Specifications Sheets
 
 
CU2LED - Specification Sheet
Images
 
 
CU2LED - Large Image
 
CU2LED - Large Image
Other Links
 
 
CU2LED - Other
Attachments
 
 
CU2LED - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Current Rating
0.008 A @ 277 V
Lamp Type
LED
Material
Thermoplastic
Number Of Lamps
2
Voltage Rating
120 V;240 V;277 V
Wattage
N/A
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Height
5-3/8 in;136.6 mm
Length
11-1/8 in;282.6 mm
Size
13.0 IN Length 6.0 IN Width 2.2 IN Height
Width
1-3/4 in;45 mm
Descriptions
Description
LED EMERGENCY LIGHT WHITE
Extra Long Description
ECL CU2-LED LED EM, NICAD BAT, WHIT
Features
The Sure-Lites CU2-LED Emergency Light is designed to reduce egress system cost and maintenance as well as improve reliability. Key features include long life LED’s, proprietary optics, and a nickel cadmium battery. The patented easy hang feature reduces installation time and cost.
Long Description
LED Emergency Light, Nickel Cadmium (NiCad) Battery, ThermoPlastic, White, 60 Hz, 120 V;240 V;277 V, 0.008 A @ 277 V, Wall or Ceiling Mount, 1-3/4 in Width, 11-1/8 in Length, 5-3/8 in Height, 1.399 lb
Product Type
LED Emergency Light
Short Description
LED Emergency Light, Nickel Cadmium, White
Special Features
LED Source;No Maintenance Nickel Cadmium Battery
Additional Information
Battery
True
Battery Type
Nickel Cadmium (NiCad)
Fixture Type
Emergency Light
Lumens
N/A
Mounting Type
Wall Mount;Ceiling Mount
Package Quantity
1 ct
Standards Met
UL924 Listed;Life Safety NFPA 101;NEC/OSHA Certified
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
CU2LED
GTIN
00080083745753
UPC
080083745753
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Packaging
Weight
1.399 lb
Weight per each
1.3999
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Wall or Ceiling Mount Application
Frequency Rating
60 Hz
Mounting
Surface Mount
Standard
Damp Locations;NEC Class I;NFPA 101 Compliant;OSHA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Little Rock Area

Location Stock Available
Conway
1 View Store
N Little Rock
2 View Store

Distribution Centers

Location Stock Available
DFW RDC
18 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Waxahachie
3 View Store
These alternate items can be purchased instead of CU2LED.
Jump To:

Similar Items

Similar items are close alternatives to CU2LED, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat