E7ICAT - *Discontinued* 6" Ic At NC HSNG, 120V

Halo

  • $14.95 (Each)
  • $14.95 (Each)

  • $89.70 (Per 6)

In-Stock: 18 available locally (Lawrence, KS) ( change location)
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
E7ICAT
Manufacturer
Halo
Manufacturer's Part Number
E7ICAT
Description
*Discontinued* 6" Ic At NC HSNG, 120V
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083737727 / 00080083737727
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.95 (Each)
Standard Packaging
$89.70 (Per 6)
Stock Availability
Lawrence
18 (Check another store)
Lenexa
6
All Stores
2,127
Resources
Attachments
 
 
E7ICAT - Specification Sheet
Specifications Sheets
 
 
E7ICAT - Specification Sheet
Images
 
 
E7ICAT - Large Image
 
E7ICAT - Large Image
Other Links
 
 
E7ICAT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.75 at (120V)
Ballast Type
N/A
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
Material
Aluminum
Number Of Lamps
N/A
Voltage Rating
120 V ac
Wattage
N/A
Descriptions
Description
6" IC AT NC HSNG, 120V
Extra Long Description
CLS E7ICAT 6" IC, AIRTITE, NEW CON
Features
The E7ICAT is a compact and efficient recessed housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems.
Long Description
Recessed Housing, 120 V ac, Aluminum, 13.55 in Length, 2.5 lb
Product Type
Recessed Housing
Short Description
6" IC Recessed Housing, 120 VAC, Recessed, 1CT
Special Features
For use in insulated ceilings
Additional Information
For Use With
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings
Mounting Type
Recessed Mount
Package Quantity
1 CT;6 Pk
Socket Type
E26
Standards Met
cULus Listed;RoHS Complaint
Manufacturer Information
Brand
HALO
Manufacturers Part Number
E7ICAT
GTIN
00080083737727
UPC
080083737727
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" E7 Housing
Packaging
Weight
2.5 lb
Weight per each
2.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Standard
Wet Locations;Damp Locations;cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of E7ICAT.
Jump To:

Similar Items

Similar items are close alternatives to E7ICAT, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat