FSL203TB - 20W Led Scrty FLD 3/4/5K BRZ

Halo Outdoor

  • $82.54 (Each)
  • $82.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSL203TB
Manufacturer
Halo Outdoor
Manufacturer's Part Number
FSL203TB
Description
20W Led Scrty FLD 3/4/5K BRZ
00080083809677|0080083|080083809677|08008380967|80967|FSL203TB|Large Single Led Flood, 3T, BZ|Cooper Lighting FSL203TB|Cooperlighting FSL203TB|Eaton / Cooper Lighting FSL203TB|Eaton Cooper Lighting FSL203TB|Eeton Cooper Lighting FSL203TB|Halo - Cooper Lighting FSL203TB|Halo Outdoor FSL203TB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083809677 / 00080083809677
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.54 (Each)
Resources
Images
 
 
FSL203TB - Large Image
 
FSL203TB - Small Image
 
FSL203TB - Large Image
 
FSL203TB - Large Image
 
FSL203TB - Large Image
 
FSL203TB - Large Image
Attachments
 
 
FSL203TB - Specification Sheet
 
FSL203TB - Specification Sheet
Other Links
 
 
FSL203TB - Other
 
FSL203TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277V
Number of Lamps
1
amperage rating
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks
Ballast Type
N/A
Lamp Type
Not Applicable
Material, Color, and Finish
Color
Not Applicable
Style
Open Office, Retail
Dimensions and Weight
Length
2.5 at (120V)
Size
7.15 IN Length 5.95 IN Width 6.35 IN Height
Descriptions
Description
20W LED SCRTY FLD 3/4/5K BRZ
extra long description
ETNCL FSL203TB LARGE SINGLE LED FLO
Product Type
Large Single Led Flood, 3T, BZ
Long Description
00080083809677|0080083|080083809677|08008380967|80967|FSL203TB|LARGE SINGLE LED FLOOD, 3T, BZ|Cooper Lighting FSL203TB|CooperLighting FSL203TB|Eaton / Cooper Lighting FSL203TB|Eaton Cooper Lighting FSL203TB|Eeton Cooper Lighting FSL203TB|HALO - COOPER LIGHTING FSL203TB|Halo Outdoor FSL203TB
Special Features
2.5 at (120V)
Additional Information
sensing range
2.5 at (120V)
Sensor Type
2.5 at (120V)
Manufacturer Information
Brand
Utility
Manufacturers Part Number
FSL203TB
sub brand
Open Office, Retail
GTIN
00080083809677
UPC
080083809677
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
2.5 at (120V)
standard
cULus Listed - Wet Location
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat