FSS153TIB - 17W Led Single Head Security Flood W/PC 3K/4K/5K

Halo Outdoor

  • $94.39 (Each)
  • $94.39 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSS153TIB
Manufacturer
Halo Outdoor
Manufacturer's Part Number
FSS153TIB
Description
17W Led Single Head Security Flood W/PC 3K/4K/5K
Small Single Led Flood, Selectable CCT, Photocontrol, Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083809851 / 00080083809851
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.39 (Each)
Resources
Images
 
 
FSS153TIB - Large Image
 
FSS153TIB - Small Image
 
FSS153TIB - Large Image
 
FSS153TIB - Large Image
 
FSS153TIB - Large Image
Attachments
 
 
FSS153TIB - Specification Sheet
 
FSS153TIB - Specification Sheet
Other Links
 
 
FSS153TIB - Other
 
FSS153TIB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
amperage rating
2.5 at (120V)
Lamp Type
Open Office, Retail
Ballast Type
N/A
Material, Color, and Finish
Style
2.5 at (120V)
Color
Not Applicable
Dimensions and Weight
Size
5.063 IN Length 5.063 IN Width 6.0 IN Height
Descriptions
Description
17W LED SINGLE HEAD SECURITY FLOOD W/PC 3K/4K/5K
extra long description
ETNCL FSS153TIB SMALL SINGLE LED FL
Long Description
Small Single LED Flood, Selectable CCT, Photocontrol, Bronze
Special Features
2.5 at (120V)
Product Type
Small Single Led Flood, 3T, PC, BZ
Manufacturer Information
Brand
Utility
sub brand
Open Office, Retail
Manufacturers Part Number
FSS153TIB
GTIN
00080083809851
UPC
080083809851
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
environmental conditions
2.5 at (120V)
Application
NFPA 101,NFPA 70,UL
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat