FT1850LW - Led Twin Security Flood White On/Off

Halo Outdoor

  • $54.39 (Each)
  • $54.39 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FT1850LW
Manufacturer
Halo Outdoor
Manufacturer's Part Number
FT1850LW
Description
Led Twin Security Flood White On/Off
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
080083742288 / 00080083742288
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.39 (Each)
Resources
Images
 
 
FT1850LW - Small Image
 
FT1850LW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Ballast Type
N/A
amperage rating
108m
Voltage Rating
120
Number of Lamps
2
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
6.0 IN Length 6.4 IN Width 7.4 IN Height
Descriptions
extra long description
ETNCL FT1850LW DUAL-POSITION LED FL
Description
LED TWIN SECURITY FLOOD WHITE ON/OFF
Product Type
Dual-Position Led Flood, 5000K White
Special Features
Produces 1000 lumens in 5000K CCT
Manufacturer Information
Brand
Utility
Manufacturers Part Number
FT1850LW
sub brand
FT1850L Series
GTIN
00080083742288
UPC
080083742288
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;Lighting Facts Approved
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat