H47ICAT - 6" Slope Ceiling Ic Air-Tite 120V Line Voltage

Halo

  • $28.00 (Each)
  • $28.00 (Each)

In-Stock: 79 available locally (Dallas, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H47ICAT
Manufacturer
Halo
Manufacturer's Part Number
H47ICAT
Description
6" Slope Ceiling Ic Air-Tite 120V Line Voltage
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 17.75 In Height, 5.59 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400302070 / 00662400302070
Weight per unit
5.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.00 (Each)
Stock Availability
Dallas
79 (Check another store)
DFW RDC
421
All Stores
1,712
Resources
Other Links
 
 
H47ICAT - Other
Images
 
 
H47ICAT - Large Image
 
H47ICAT - Large Image
Attachments
 
 
H47ICAT - Specification Sheet
Specifications Sheets
 
 
H47ICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.833 at (120V)
Ballast Type
N/A
Lamp Type
Incandescent (Not Included)
Number Of Lamps
1
Voltage Rating
120 V
Wattage
100W
Material, Color, and Finish
Housing Material
Aluminum
Descriptions
Additional Information
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing
Description
6" SLOPE CEILING IC AIR-TITE 120V LINE VOLTAGE
Extra Long Description
ECL H47ICAT AIR-TITE IC SLOPE CEILI
Features
The Halo H47ICAT is designed for sloped ceiling installations for ceilings from 2/12 to 6/12 pitch. The socket aiming mechanism allows the lamp to be aimed straight down in accordance with ceiling pitch (2/12 to 6/12). Designed for use in insulated ceilings. H47ICAT is sealed and gasketed to limit airflow between plenum and heated or air conditioned areas.
Long Description
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 17.75 in Height, 5.59 lb
Product Type
Incandescent Airtight Housing
Short Description
6" Incandescent Airtight Housing, 120V, Aluminum, slope ceiling ic air-tite
Special Features
Got Nail!™ bar hangers
Additional Information
Package Quantity
1 ct
Standards Met
UL/cUL Listed;RoHS Compliant
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H47ICAT
GTIN
00662400302070
UPC
662400302070
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" Slope Ceiling Housing
Packaging
Weight
5.59 lb
Weight per each
5.5999
Carton
1
Uses, Certifications, and Standards
Application
lighting
Standard
cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat