H7RICAT - 6" Ic Air-Tite Remodel 120V Air-Tite Code Complian

Halo

  • $23.89 (Each)
  • $23.89 (Each)

  • $143.34 (Per 6)

In-Stock: 62 available locally (West Wichita, KS) ( change location)
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
H7RICAT
Manufacturer
Halo
Manufacturer's Part Number
H7RICAT
Description
6" Ic Air-Tite Remodel 120V Air-Tite Code Complian
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 6-1/2 In Diameter, 7.5 In Height, 0.6 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400610588 / 00662400610588
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.89 (Each)
Standard Packaging
$143.34 (Per 6)
Stock Availability
West Wichita
62 (Check another store)
All Stores
4,100
Resources
Other Links
 
 
H7RICAT - Other
Images
 
 
H7RICAT - Large Image
 
H7RICAT - Large Image
 
H7RICAT - Large Image
Attachments
 
 
H7RICAT - Specification Sheet
Specifications Sheets
 
 
H7RICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Ballast Type
N/A
Lamp Type
LED
Number Of Lamps
N/A
Voltage Rating
120V
Wattage
N/A
Material, Color, and Finish
Housing Material
Aluminum
Dimensions and Weight
Diameter
6-1/2 in
Descriptions
Additional Information
Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing;Remodel Springs Accommodate 1/2" and 5/8" Ceiling Material;Nm Cable Pry-Outs and Conduit Knockouts in Junction Box
Description
6" IC AIR-TITE REMODEL 120V AIR-TITE CODE COMPLIAN
Extra Long Description
ECL H7RICAT 6",IC,AIRTITE,HSG RMDL
Features
The H7 family of recessed housings are the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RICAT housing is designed for installations where the housing will be in direct contact with insulation, and also meet restricted air flow requirements.
Long Description
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 6-1/2 in Diameter, 7.5 in Height, 0.6 lb
Product Type
Incandescent Airtight Housing
Short Description
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel
Special Features
H7R 6" Remodel Recessed Housing with E26 Medium Socket Base
Additional Information
Package Quantity
1 CT;6 Pk
Socket Type
E26
Standards Met
UL/cUL Listed;RoHS Compliant
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H7RICAT
Sub Brand
AIR-TITE(TM)
GTIN
00662400610588
UPC
662400610588
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Housing
Packaging
Weight
0.6 lb
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Standard
UL Listed;RoHS Compliant;Airtite;IC Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,100

Location search:

Greater West Wichita Area

Location Stock Available
NE Wichita
1 View Store
West Wichita
62 View Store
These alternate items can be purchased instead of H7RICAT.
Jump To:

Similar Items

Similar items are close alternatives to H7RICAT, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat