HU1048D940P - Delisted 48" Led Uc 40K 90CRI White

Halo

  • $143.77 (Each)
  • $143.77 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU1048D940P
Manufacturer
Halo
Manufacturer's Part Number
HU1048D940P
Description
Delisted 48" Led Uc 40K 90CRI White
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083724628 / 00080083724628
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.77 (Each)
Resources
Brochures
 
 
HU1048D940P - Brochure
Images
 
 
HU1048D940P - Small Image
 
HU1048D940P - Large Image
Other Links
 
 
HU1048D940P - Other
 
HU1048D940P - Other
Attachments
 
 
HU1048D940P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
48" Dimmable Fixture, 4000K, 90CRI - Whi
extra long description
ETNCL HU1048D940P 48" DIMMABLE FIXT
Description
DELISTED 48" LED UC 40K 90CRI WHITE
Manufacturer Information
Manufacturers Part Number
HU1048D940P
Brand
Cooper Halo
GTIN
00080083724628
UPC
080083724628
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat