LT56069FS231EWHR - *Delisted* 6" 10W Led Retro 27/30/35K 600LM

Halo

  • $15.79 (Each)
  • $15.79 (Each)

In-Stock: 313 available locally (Nashville RDC, TN) ( change location)
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
LT56069FS231EWHR
Manufacturer
Halo
Manufacturer's Part Number
LT56069FS231EWHR
Description
*Delisted* 6" 10W Led Retro 27/30/35K 600LM
5/6-Inch Led Retrofit Module, Baffle Trim, 600 Lumens, 90 Cri Min, 2700K, 3000K, 3500K Selectable CCT, 120V, Matte White Flange
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083162468 / 00080083162468
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.79 (Each)
Stock Availability
Nashville RDC
313 (Check another store)
All Stores
367
Resources
Images
 
 
LT56069FS231EWHR - Small Image
 
LT56069FS231EWHR - Large Image
Attachments
 
 
LT56069FS231EWHR - Specification Sheet
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
*DELISTED* 6" 10W LED RETRO 27/30/35K 600LM
Extra Long Description
CLS LT56069FS231EWHR LT56 RETROFIT,
Long Description
5/6-inch LED retrofit module, baffle trim,600 Lumens,90 CRI min, 2700K, 3000K, 3500K selectable CCT,120V,Matte White Flange
Product Type
LT56 Retrofit, 600LM, 27-35K, MW, Baffle
Special Features
Available with smooth splay or baffle trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT56069FS231EWHR
GTIN
00080083162468
UPC
080083162468
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
lighting
Standard
UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LT56069FS231EWHR.
Jump To:

Similar Items

Similar items are close alternatives to LT56069FS231EWHR, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat