LT56069FS351EWHR - *Delisted* 6" 10W Led Retro 30/40/50K 600LM

Halo

  • $15.79 (Each)
  • $15.79 (Each)

  • $63.16 (Per 4)

In-Stock: 4 available locally (Longview, TX) ( change location)
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
LT56069FS351EWHR
Manufacturer
Halo
Manufacturer's Part Number
LT56069FS351EWHR
Description
*Delisted* 6" 10W Led Retro 30/40/50K 600LM
5/6-Inch Led Retrofit Module, Baffle Trim, 600 Lumens, 90 Cri Min, 3000K, 4000K, 5000K Selectable CCT, 120V, Matte White Flange
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083162482 / 00080083162482
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.79 (Each)
Standard Packaging
$63.16 (Per 4)
Stock Availability
Longview
4 (Check another store)
All Stores
868
Resources
Images
 
 
LT56069FS351EWHR - Small Image
 
LT56069FS351EWHR - Large Image
Attachments
 
 
LT56069FS351EWHR - Specification Sheet
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
*DELISTED* 6" 10W LED RETRO 30/40/50K 600LM
Extra Long Description
CLS LT56069FS351EWHR LT56 RETROFIT,
Long Description
5/6-inch LED retrofit module, baffle trim,600 Lumens,90 CRI min, 3000K, 4000K, 5000K selectable CCT,120V,Matte White Flange
Product Type
LT56 Retrofit, 600LM, 30-50K, MW, Baffle
Special Features
Available with smooth splay or baffle trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT56069FS351EWHR
GTIN
00080083162482
UPC
080083162482
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
0.75
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Standard
UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LT56069FS351EWHR.
Jump To:

Similar Items

Similar items are close alternatives to LT56069FS351EWHR, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat