MST203T18B - Led Twin HD Flood 3/4/5K Select Bronze

Halo Outdoor

  • $141.38 (Each)
  • $141.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MST203T18B
Manufacturer
Halo Outdoor
Manufacturer's Part Number
MST203T18B
Description
Led Twin HD Flood 3/4/5K Select Bronze
Outdoor Security Floodlight, 70000 H Average Life, 2034 LM Brightness (Lumens), Brown, 84 Color Rendering Index, 3000 K;4000 K;5000 K Color Temperature, Bronze Finish, Led Lamp Type, 10.3 In;261 MM Length, Polycarbonate Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -30 °C Minimum Operating Temperature, Eave Mount;Wall Mount, 3 - Lamps, Hardwired Power Source, Culus Listed, Halo(TM) Sub Brand, 120 V Ac Voltage Rating, 5 Yr Warranty, 20 W Wattage, 170 MM;6.7 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
080083810161 / 00080083810161
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.38 (Each)
Resources
Images
 
 
MST203T18B - Large Image
 
MST203T18B - Small Image
 
MST203T18B - Small Image
 
MST203T18B - Large Image
Attachments
 
 
MST203T18B - Specification Sheet
Other Links
 
 
MST203T18B - Other
Specifications Sheets
 
 
MST203T18B - Specification Sheet
 
MST203T18B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Aluminum
Voltage Rating
120 V ac
Wattage
20 W
Lamp Type
LED
Number of Lamps
3
amperage rating
0.19
Ballast Type
N/A
Material, Color, and Finish
Color Rendering Index
84
color temperature
3000 K;4000 K;5000 K
Finish
Bronze
Color
Brown
Lens Material
Polycarbonate
Style
(blank)
Dimensions and Weight
Length
10.3 in;261 mm
Width
6.7 in;170 mm
Size
8.813 IN Length 6.313 IN Width 7.0 IN Height
Descriptions
Product Type
Outdoor Security Floodlight
Long Description
Outdoor Security Floodlight, 70000 h Average Life, 2034 lm Brightness (Lumens), Brown, 84 Color Rendering Index, 3000 K;4000 K;5000 K Color Temperature, Bronze Finish, LED Lamp Type, 10.3 in;261 mm Length, Polycarbonate Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -30 °C Minimum Operating Temperature, Eave Mount;Wall Mount, 3 - Lamps, Hardwired Power Source, cULus Listed, Halo(TM) Sub Brand, 120 V ac Voltage Rating, 5 yr Warranty, 20 W Wattage, 170 mm;6.7 in Width
Features
The Halo MST203 outdoor security floodlight incorporates an adjustable motion sensor, field-selectable CCT, and advanced two-stage optics into a twin head LED design ideal for a wide variety of applications. Features improved adjustability, easy install components, and adaptor plate kit for hassle-free installation. The motion sensor is available with 180° or 270° detection up to 50’ range, with adjustable sensitivity and duration from 1-12 minutes. The durable die-cast aluminum housing is available in bro
Short Description
Outdoor Security Floodlight, Die Cast Aluminum, 20 W, 10.30 x 6.7 in
Description
LED TWIN HD FLOOD 3/4/5K SELECT BRONZE
extra long description
CLS MST203T18B TWIN LED FLOOD, 180
Special Features
Motion sensor available with 180° or 270° detection and 50' range
Additional Information
Brightness (Lumens)
2034 lm
Mounting Type
Wall Mount;Eave Mount
Power Source
Hardwired
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-30 °C
average life
70000 h
Warranty
5 yr
Standards Met
cULus Listed
package quantity
1 ct
Socket Type
N/A
Manufacturer Information
Brand
Utility
Manufacturers Part Number
MST203T18B
sub brand
Halo(TM)
GTIN
00080083810161
UPC
080083810161
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Motion Activated
Packaging
Weight per each
3.25
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat