NFFLDA25T - Trun 85W CRB BRZ FLD 4000K

Lumark

  • $424.99 (Each)
  • $424.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
NFFLDA25T
Manufacturer
Lumark
Manufacturer's Part Number
NFFLD-A25-T
Description
Trun 85W CRB BRZ FLD 4000K
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083721078 / 00080083721078
Weight per unit
19.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$424.99 (Each)
Resources
Images
 
 
NFFLDA25T - Small Image
 
NFFLDA25T - Large Image
 
NFFLDA25T - Large Image
Features
Voltage Rating
120/277
amperage rating
321m
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A
Shape
Rectangular
Material, Color, and Finish
Color
Carbon Bronze
Dimensions and Weight
Size
18.2 IN Length 18.5 IN Width 9.75 IN Height
Descriptions
Product Type
NFFLD, 85W, 4000K, Unv, CBN BRZ, Trunnion
Description
TRUN 85W CRB BRZ FLD 4000K
extra long description
ETNCL-CAN NFFLD-A25-T NFFLD,85W,400
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
lumens
10530
battery
N/A
average life
N/A IN
Fixture Type
FLOODLIGHT
Manufacturer Information
Manufacturers Part Number
NFFLD-A25-T
Brand
Eaton Lighting
sub brand
NFFLD Night Falcon
GTIN
00080083721078
UPC
080083721078
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
19.75
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
TRUNNION
standard
UL/cUL Listed - Wet Location
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?