NFFLDA40EUNV66TC - Nfflda40eunv66tcbper

Lumark Outdoor

  • $531.54 (Each)
  • $531.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NFFLDA40EUNV66TC
Manufacturer
Lumark Outdoor
Manufacturer's Part Number
NFFLD-A40-E-UNV-66-T-CB-PER
Description
Nfflda40eunv66tcbper
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083765171 / 00080083765171
Weight per unit
19.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$531.54 (Each)
Resources
Images
 
 
NFFLDA40EUNV66TC - Video
 
NFFLDA40EUNV66TC - Small Image
 
NFFLDA40EUNV66TC - Large Image
 
NFFLDA40EUNV66TC - Large Image
Attachments
 
 
NFFLDA40EUNV66TC - Specification Sheet
 
NFFLDA40EUNV66TC - Specification Sheet
Brochures
 
 
NFFLDA40EUNV66TC - Brochure
Other Links
 
 
NFFLDA40EUNV66TC - Other
 
NFFLDA40EUNV66TC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.4657 at 277V
Voltage Rating
120 to 277
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Color
Copper
Dimensions and Weight
Size
18.5 IN Length 17.938 IN Width 9.625 IN Height
Descriptions
Product Type
NFFLD, A40, Non-Dim, Unv, Trunnion, CBNB, 3pin
Description
NFFLDA40EUNV66TCBPER
extra long description
ETNCL NFFLD-A40-E-UNV-66-T-CB-PER N
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
lumens
14,683
average life
N/A
media
Yes
Manufacturer Information
Manufacturers Part Number
NFFLD-A40-E-UNV-66-T-CB-PER
Brand
LUMARK OUTDOOR
sub brand
NFFLD Night Falcon
GTIN
00080083765171
UPC
080083765171
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
19.75
Carton
1
Uses, Certifications, and Standards
standard
DLC Qualified
Application
lighting
Mounting
TRUNNION
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat