NFFLDA40S - SLPFTR 129W CRB BRZ Flood 4000K

Cooper Lumark

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NFFLDA40S
Manufacturer
Cooper Lumark
Manufacturer's Part Number
NFFLD-A40-S
Description
SLPFTR 129W CRB BRZ Flood 4000K
Night Falcon, 129W, 4000K, 120-277V, 6X6, Slipfitter Mount, Carbon Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083721085 / 00080083721085
Weight per unit
19.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NFFLDA40S - Video
 
NFFLDA40S - Small Image
 
NFFLDA40S - Large Image
Attachments
 
 
NFFLDA40S - Specification Sheet
Brochures
 
 
NFFLDA40S - Brochure
Other Links
 
 
NFFLDA40S - Other
 
NFFLDA40S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A IN
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Voltage Rating
277 VAC
amperage rating
503m
Material, Color, and Finish
Color
Copper
Dimensions and Weight
Size
22.75 IN Length 18.25 IN Width 9.5 IN Height
Descriptions
Product Type
NFFLD, 129W, 4000K, Unv, SLPFTR, CBN BRZ
Description
SLPFTR 129W CRB BRZ FLOOD 4000K
extra long description
ETNCL NFFLD-A40-S NFFLD,129W,4000K,
Long Description
Night Falcon, 129W, 4000K, 120-277V, 6x6, Slipfitter Mount, Carbon Bronze
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
media
Yes
lumens
14683
average life
N/A IN
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
NFFLD-A40-S
sub brand
NFFLD Night Falcon
GTIN
00080083721085
UPC
080083721085
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wall Dimmer, Digital Fade
Packaging
Weight per each
19.7
Carton
1
Uses, Certifications, and Standards
Mounting
SLIPFITTER
standard
DLC Qualified
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat