NFFLDA40T - Trun 129W CRB BRZ Flood 4000K

Lumark

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NFFLDA40T
Manufacturer
Lumark
Manufacturer's Part Number
NFFLD-A40-T
Description
Trun 129W CRB BRZ Flood 4000K
00080083721092|0080083|080083721092|08008372109|72109|NFFLD A40 T|NFFLDA40T|NFFLD-A40-T|NFFLD, 129W, 4000K, Unv, CBN BRZ, Trunnion|Cooper Lighting NFFLD A40 T|Cooper Lighting NFFLDA40T|Cooper Lighting NFFLD-A40-T|Cooperlighting NFFLD A40 T|Cooperlighting NFFLDA40T|Cooperlighting NFFLD-A40-T|Eaton / Cooper Lighting NFFLD A40 T|Eaton / Cooper Lighting NFFLDA40T|Eaton / Cooper Lighting NFFLD-A40-T|Eaton Cooper Lighting NFFLD A40 T|Eaton Cooper Lighting NFFLDA40T|Eaton Cooper Lighting NFFLD-A40-T|Eeton Cooper Light
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083721092 / 00080083721092
Weight per unit
22.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NFFLDA40T - Small Image
 
NFFLDA40T - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 VAC
amperage rating
503m
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Ballast Type
N/A IN
Material, Color, and Finish
Color
Carbon Bronze
Dimensions and Weight
Size
18.875 IN Length 18.875 IN Width 9.25 IN Height
Descriptions
Product Type
NFFLD, 129W, 4000K, Unv, CBN BRZ, Trunnion
Description
TRUN 129W CRB BRZ FLOOD 4000K
Long Description
00080083721092|0080083|080083721092|08008372109|72109|NFFLD A40 T|NFFLDA40T|NFFLD-A40-T|NFFLD,129W,4000K,UNV,CBN BRZ,TRUNNION|Cooper Lighting NFFLD A40 T|Cooper Lighting NFFLDA40T|Cooper Lighting NFFLD-A40-T|CooperLighting NFFLD A40 T|CooperLighting NFFLDA40T|CooperLighting NFFLD-A40-T|Eaton / Cooper Lighting NFFLD A40 T|Eaton / Cooper Lighting NFFLDA40T|Eaton / Cooper Lighting NFFLD-A40-T|Eaton Cooper Lighting NFFLD A40 T|Eaton Cooper Lighting NFFLDA40T|Eaton Cooper Lighting NFFLD-A40-T|Eeton Cooper Light
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
average life
72,000
lumens
14683
Manufacturer Information
Manufacturers Part Number
NFFLD-A40-T
Brand
Eaton Lighting
sub brand
NFFLD Night Falcon
GTIN
00080083721092
UPC
080083721092
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
78621091041
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
22.85
Carton
1
Uses, Certifications, and Standards
standard
DLC Qualified
Application
lighting
Mounting
TRUNNION
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat