NFFLDLB100T - 250W Led LRG Flood 4K 33114LM

Cooper Lumark

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NFFLDLB100T
Manufacturer
Cooper Lumark
Manufacturer's Part Number
NFFLD-L-B100-T
Description
250W Led LRG Flood 4K 33114LM
Night Falcon, 256W, 4000K, 120-277V, 6X6, Trunnion, Carbon Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083761005 / 00080083761005
Weight per unit
47.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NFFLDLB100T - Small Image
 
NFFLDLB100T - Large Image
Attachments
 
 
NFFLDLB100T - Specification Sheet
Other Links
 
 
NFFLDLB100T - Other
 
NFFLDLB100T - Other
Brochures
 
 
NFFLDLB100T - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2.18A at 120V
Voltage Rating
277 VAC
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Ballast Type
N/A IN
Material, Color, and Finish
Color
Copper
Dimensions and Weight
Size
31.0 IN Length 18.25 IN Width 11.0 IN Height
Descriptions
Product Type
NFFLD Condor B100 Unv Trunnion Carbon BZ
extra long description
ETNCL NFFLD-L-B100-T NFFLD CONDOR B
Description
250W LED LRG FLOOD 4K 33114LM
Long Description
Night Falcon, 256W, 4000K, 120-277V, 6x6, Trunnion, Carbon Bronze
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
lumens
75804
average life
N/A IN
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
NFFLD-L-B100-T
sub brand
NFFLD-L Night Falcon Large
GTIN
00080083761005
UPC
080083761005
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wall Dimmer, Digital Fade
Packaging
Weight per each
47.75
Carton
1
Uses, Certifications, and Standards
standard
DLC Qualified
Application
lighting
Mounting
TRUNNION
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat