NFFLDSC70TUNV - Trun 20W Led CRB BZ Flood 2700LM

Lumark

  • $274.28 (Each)
  • $274.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NFFLDSC70TUNV
Manufacturer
Lumark
Manufacturer's Part Number
NFFLD-S-C70-T-UNV
Description
Trun 20W Led CRB BZ Flood 2700LM
00080083760299|0080083|080083760299|08008376029|76029|NFFLD S C70 T Unv|NFFLDSC70TUNV|NFFLD-S-C70-T-Unv|NF Small, 2500LM, Trunnion, Unv|Cooper Lighting NFFLD S C70 T Unv|Cooper Lighting NFFLDSC70TUNV|Cooper Lighting NFFLD-S-C70-T-Unv|Cooperlighting NFFLD S C70 T Unv|Cooperlighting NFFLDSC70TUNV|Cooperlighting NFFLD-S-C70-T-Unv|Eaton / Cooper Lighting NFFLD S C70 T Unv|Eaton / Cooper Lighting NFFLDSC70TUNV|Eaton / Cooper Lighting NFFLD-S-C70-T-Unv|Eaton Cooper Lighting NFFLD S C70 T Unv|Eaton Cooper Lighting N
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083760299 / 00080083760299
Weight per unit
13.3399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.28 (Each)
Resources
Images
 
 
NFFLDSC70TUNV - Small Image
 
NFFLDSC70TUNV - Large Image
 
NFFLDSC70TUNV - Large Image
 
NFFLDSC70TUNV - Large Image
 
NFFLDSC70TUNV - Large Image
 
NFFLDSC70TUNV - Large Image
Attachments
 
 
NFFLDSC70TUNV - Specification Sheet
 
NFFLDSC70TUNV - Specification Sheet
 
NFFLDSC70TUNV - Specification Sheet
 
NFFLDSC70TUNV - Specification Sheet
Brochures
 
 
NFFLDSC70TUNV - Brochure
 
NFFLDSC70TUNV - Brochure
 
NFFLDSC70TUNV - Brochure
Other Links
 
 
NFFLDSC70TUNV - Other
 
NFFLDSC70TUNV - Other
 
NFFLDSC70TUNV - Other
 
NFFLDSC70TUNV - Other
 
NFFLDSC70TUNV - Other
 
NFFLDSC70TUNV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.072 at 277V
Number of Lamps
1
Voltage Rating
120 to 277
Lamp Type
LED
Ballast Type
N/A
Shape
Rectangular
Dimensions and Weight
Size
12.784 IN Length 10.909 IN Width 11.068 IN Height
Descriptions
Product Type
NF Small, 2500LM, Trunnion, Unv
Description
TRUN 20W LED CRB BZ FLOOD 2700LM
extra long description
ETNCL-CAN NFFLD-S-C70-T-UNV NF SMAL
Long Description
00080083760299|0080083|080083760299|08008376029|76029|NFFLD S C70 T UNV|NFFLDSC70TUNV|NFFLD-S-C70-T-UNV|NF SMALL,2500LM,TRUNNION,UNV|Cooper Lighting NFFLD S C70 T UNV|Cooper Lighting NFFLDSC70TUNV|Cooper Lighting NFFLD-S-C70-T-UNV|CooperLighting NFFLD S C70 T UNV|CooperLighting NFFLDSC70TUNV|CooperLighting NFFLD-S-C70-T-UNV|Eaton / Cooper Lighting NFFLD S C70 T UNV|Eaton / Cooper Lighting NFFLDSC70TUNV|Eaton / Cooper Lighting NFFLD-S-C70-T-UNV|Eaton Cooper Lighting NFFLD S C70 T UNV|Eaton Cooper Lighting N
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
lumens
2,682
Fixture Type
FLOODLIGHT
battery
N/A
Manufacturer Information
Manufacturers Part Number
NFFLD-S-C70-T-UNV
Brand
LUMARK
sub brand
NFFLD-S Night Falcon Small
GTIN
00080083760299
UPC
080083760299
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
13.3399
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
TRUNNION
standard
UL/cUL Listed - Wet Location;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat